Plier, 8in, End Nipper
Mfr # 728CVN-05
Zoro # G012529992
product price: $24.19
/eaKey Features
Jaw Length
0.375 in
Handle Type
Dipped
Jaw Width
1.75 in
Overall Length
8 in
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
728CVN-05
Zoro #
G012529992
UPC #
037103373229
Country of Origin
India
Dimensions
Jaw Length
0.375 in
Jaw Width
1.75 in
Overall Length
8 in
Size
8.25 in
Overall Width
2 in
Cutting Edge Length
0.812 in
Handle Length
5 in
Jaw Thickness
0.53 in
Details
Item
Plier,8in,End Nipper
Handle Type
Dipped
Material
Alloy Steel
Insulated
No
Handle Color
Rawhide
Finish
Polished
Plier Type
End Cutting Nipper
Wire Crimper
No
Wire Cutter
No
Description
Plier,8in,End Nipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.