Zoro Homepage

Plier Set, 10In 12In, TandG, Grip Zone

  • Mfr # RT400SGSET2R-05

  • Zoro # G512485620


product price: $29.25
/ea

Key Features

Plier Material
Alloy Steel
Overall Length
10 in; 12 in
Handle Style
Straight
Number of Pieces
2
Wire Cutter
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT400SGSET2R-05
Zoro #
G512485620
UPC #
037103377456
Country of Origin
India

Dimensions

Overall Length
10 in; 12 in

Details

Item
Plier Set,10In 12In,TandG,Grip Zone
Plier Material
Alloy Steel
Handle Style
Straight
Number of Pieces
2
Wire Cutter
No
Insulated
No
Finish
Black Oxide
Handle Color
Rawhide
Tether Ready
Yes
Wire Crimper
No
Type
Tongue & Groove
Material
Alloy Steel

Description

Plier Set,10In 12In,TandG,Grip Zone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.