
12" Straight Jaw Dipped Handle Tongue and Groove Pliers
Mfr # RT212CVN-05
Zoro # G007466479
product price:Â $23.15
/eaKey Features
Jaw Length
1.62 in
Jaw Width
1.74 in
Tether Capable
No
Insulated
No
Handle Style
Curved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RT212CVN-05
Zoro #
G007466479
UPC #
037103337986
Country of Origin
India
Dimensions
Jaw Length
1.62 in
Jaw Width
1.74 in
Overall Length
12 in
Overall Width
2.6 in
Jaw Thickness
0.36 in
Details
Tether Capable
No
Insulated
No
Item
Plier,T And G,Straight Jaw,7"
Handle Style
Curved
Number of Jaw Positions
8
Wire Cutter
No
Material
Alloy Steel
Handle Color
Rawhide
Type
Tongue & Groove
Finish
Black Oxide
Wire Crimper
No
Description
Plier,T And G,Straight Jaw,7 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.