Zoro Homepage
This item is Discontinued.
Crescent Professional Centerline Measuring Wheel 12" PSMW48CL

Professional Centerline Measuring Wheel 12" (Discontinued)

  • Mfr # PSMW48CL
  • Zoro # G002702114
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMW48CL
Zoro #
G002702114
UPC #
37103308511
Country of Origin
Taiwan, Province of China

Dimensions

Width
12.75
Height
5.5
Length
20.25

Description

Suitable for measuring vertical, horizontal or curved surfaces, this SAE measuring wheel displays surface dimensions in feet and inches for quick, accurate distance calculations. It features a 12" centerline wheel with a rubber tire for superb traction on uneven terrains. The analog counter dial counts to 10,000' before rolling over to 0.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.