Zoro Homepage

Pry Bar, 18In Indexing, Flat, Crescent

  • Mfr # DB18X-06

  • Zoro # G115623795


product price: $31.99
/ea

Key Features

Type
Pry Bar
Material
Alloy Steel
Overall Width
2.5 in
Overall Length
18 in
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB18X-06
Zoro #
G115623795
UPC #
037103360663
Country of Origin
Viet Nam

Dimensions

Overall Width
2.5 in
Overall Length
18 in

Details

Item
Tip,Special Etd W/Electroless Ni Pl Tip
Type
Pry Bar
Material
Alloy Steel
Standards
ANSI
Finish
Powder Paint
Tip Finish
Ground

Description

Wrecking Bars

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.