Zoro Homepage

Pry Bar, 21In Flat Bar

  • Mfr # FB21

  • Zoro # G016119199


product price: $17.99
/ea
Sold in multiples of 4 for $71.96

Key Features

Overall Width
1.75 in
Overall Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB21
Zoro #
G016119199
UPC #
037103365316
Country of Origin
Viet Nam

Dimensions

Overall Width
1.75 in
Overall Length
21 in

Details

Item
Compact Filter H13 Gasf. Ll 200 V

Description

Compact Filter H13 Gasf. Ll 200 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.