Punch, 6 Pc Set, 7In, Pin, Crescent
Mfr # CPPS456
Zoro # G113311755
product price: $19.95
/eaKey Features
Overall Length
7 in
Width
3.5 in
Material
Carbon Steel
Height
0.655 in
Handle Material
Solid Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPPS456
Zoro #
G113311755
UPC #
037103360854
Country of Origin
China
Dimensions
Overall Length
7 in
Width
3.5 in
Height
0.655 in
Details
Item
Punch, 6 Pc Set, 7In, Pin, Crescent
Material
Carbon Steel
Handle Material
Solid Steel
Meets/Exceeds
ASME B107.410-2018
Handle Color
Rawhide
Punch/Chisel Style
Pin Punch
Description
Punch, 6 Pc Set, 7In, Pin, Crescent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.