Shop All Utility Knives
Crescent
Safety Knife Single Edge Razor, 7 in L
Mfr # WKAR2
Zoro # G7640040
product price: $11.79
/ea
Sold in multiples of 5 for $58.95
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Application Multipurpose
- Blade Type Single Edge Razor
- Blade Operation Retractable
- Metal Detectable Yes
Product Information
- Brand Crescent
- MFR # WKAR2
- Zoro # G7640040
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Length | 7 in |
Overall Width | 1 3/4 in |
Details
Description
Safety Knife, Application Multipurpose, Blade Change Method Quick-Change, Blade Edge Type Straight, Blade Finish Unfinished, Blade Material Bi-Metal with Titanium Edge, Blade Operation Retractable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN RATCHET 3/8" DR FINGER (TL12091)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 4-Flute D4 M5x0.80 (174521)
- MEGAPRO Hex Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 (151HX-B)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910MS)
- PACIFIC HANDY CUTTER Utility Knife Safety, 7 in L (QBR-18)
- IRWIN Utility Knife Fold Irwin (2089100)
- KLEVER Safety Recessed 5 3/4 in L, 10 PK (KCJ-2B)
- STANLEY Safety Cutter Safety Recessed, 6 1/8 in L (STHT10360)
- ENCORE PACKAGING Retractable Knife, Retractable Utility (EP-110)
- BESSEY Folding Utility Knife, ABS, 6-1/4" Spring Release, 6-1/4" L (D-BKPH)
- STANLEY Snap-Off Knife, 18mm Blade W, 6-3/4 in. L Snap-Off, 6-3/4" L (680-10-280)
- Crescent Utility Knives