Saw, Hacksaw, 12In Fast Tension
Mfr # CTHACK
Zoro # G513335405
product price: $24.25
/eaKey Features
Height (In.)
6.5 in
Size
12 in
Overall Length
16.5 in
Handle Length
5 in
Cuts
Polyvinyl Chloride, Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTHACK
Zoro #
G513335405
UPC #
037103362841
Country of Origin
Viet Nam
Dimensions
Height (In.)
6.5 in
Size
12 in
Overall Length
16.5 in
Handle Length
5 in
Width (In.)
1.25 in
Details
Item
Saw, Hacksaw, 12In Fast Tension
Cuts
Polyvinyl Chloride, Metal
Blade Material
Bi-Metal
Type
Hacksaw
Description
Saw, Hacksaw, 12In Fast Tension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.