Zoro Homepage

Screw Point Paddle Drill Bit, 6", 7/8", 2Pc

  • Mfr # CDSP-641-2

  • Zoro # G512846155


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Drilling Depth
6 in
Cuts Material Types
Wood
Bit Type
Screw-Point Paddle
Tip Finish
Machined
Width
1.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDSP-641-2
Zoro #
G512846155
UPC #
697099366089
Country of Origin
China

Dimensions

Drilling Depth
6 in
Width
1.85 in
Overall Length
8.504 in

Details

Item
Screw Point Paddle Drill Bit,6",7/8",2Pc
Cuts Material Types
Wood
Bit Type
Screw-Point Paddle
Tip Finish
Machined

Description

Screw Point Paddle Drill Bit,6",7/8",2Pc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.