Zoro Homepage

Screw Point Paddle Drill Bit, 6In, 1In

  • Mfr # CDSP-645

  • Zoro # G413335390


product price: $3.39
/ea
Sold in multiples of 4 for $13.56

Key Features

Overall Length
8.465 in
Height
0.307 in
Drilling Depth
6 in
Cuts Material Types
Wood
Tip Finish
Machined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDSP-645
Zoro #
G413335390
UPC #
697099367192
Country of Origin
China

Dimensions

Overall Length
8.465 in
Height
0.307 in
Drilling Depth
6 in
Overall Width
1.85 in

Details

Item
Screw Point Paddle Drill Bit, 6In, 1In
Cuts Material Types
Wood
Tip Finish
Machined
Bit Type
Screw-Point Paddle

Description

Screw Point Paddle Drill Bit, 6In, 1In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.