Screw Point Paddle Drill Bit Set, 6", 6 Pcs
Mfr # CDSPSET-6
Zoro # G412845722
product price: $12.19
/eaKey Features
Maximum Drilling Depth
6 in
Overall Length
9.882 in
Bit Type
Screw-Point Paddle
Cuts Material Types
Wood
Tip Finish
Machined
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDSPSET-6
Zoro #
G412845722
UPC #
697099367567
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Drilling Depth
6 in
Overall Length
9.882 in
Overall Width
7.087 in
Details
Item
Screw Point Paddle Drill Bit Set,6",6 Pcs
Bit Type
Screw-Point Paddle
Cuts Material Types
Wood
Tip Finish
Machined
Description
Screw Point Paddle Drill Bit Set,6",6 Pcs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.