Zoro Homepage

Screw Point Paddle Drill Bit Set, 6", 8 Pcs

  • Mfr # CDSPSET-8

  • Zoro # G712485529


product price: $16.39
/ea

Key Features

Overall Length
9.882 in
Maximum Drilling Depth
6 in
Bit Type
Screw-Point Paddle
Tip Finish
Machined
Cuts Material Types
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDSPSET-8
Zoro #
G712485529
UPC #
697099368656
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9.882 in
Maximum Drilling Depth
6 in
Overall Width
7.087 in

Details

Item
Screw Point Paddle Drill Bit Set,6",8 Pcs
Bit Type
Screw-Point Paddle
Tip Finish
Machined
Cuts Material Types
Wood

Description

Screw Point Paddle Drill Bit Set,6",8 Pcs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.