Zoro Homepage

Screw Point Paddle Drill Bit Set, 6 in

  • Mfr # CDSPSET-16

  • Zoro # G612485438


product price: $39.89
/ea

Key Features

Bit Type
Screw-Point Paddle
Cuts Material Types
Wood
Overall Width
12.283 in
Tip Finish
Machined
Overall Length
11.811 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDSPSET-16
Zoro #
G612485438
UPC #
697099367598
Country of Origin
China

Dimensions

Overall Width
12.283 in
Overall Length
11.811 in
Drilling Depth
6 in

Details

Item
Screw Point Paddle Drill Bit Set,6 in
Bit Type
Screw-Point Paddle
Cuts Material Types
Wood
Tip Finish
Machined

Description

Screw Point Paddle Drill Bit Set,6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.