Screw Point Spade Drill Bit, 16in, 1/2in
Mfr # CDSP-1629
Zoro # G112529731
product price: $5.79
/eaSold in multiples of 2 for $11.58
Key Features
Overall Length
18.661 in
Tip Finish
Machined
Overall Width
1.85 in
Drilling Depth
16 in
Cuts Material Types
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDSP-1629
Zoro #
G112529731
UPC #
697099367505
Country of Origin
China
Dimensions
Overall Length
18.661 in
Overall Width
1.85 in
Drilling Depth
16 in
Details
Item
Screw Point Spade Drill Bit,16in,1/2in
Tip Finish
Machined
Cuts Material Types
Wood
Bit Type
Screw-Point Paddle
Description
Screw Point Spade Drill Bit,16in,1/2in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.