Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Point Spade Drill Bit, 16in, 7/16in

  • Mfr # CDSP-1625

  • Zoro # G212529747


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Overall Length
18.661 in
Cuts Material Types
Wood
Bit Type
Screw-Point Paddle
Tip Finish
Machined
Drilling Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDSP-1625
Zoro #
G212529747
UPC #
697099367512
Country of Origin
China

Dimensions

Overall Length
18.661 in
Drilling Depth
16 in
Overall Width
1.85 in

Details

Item
Screw Point Spade Drill Bit,16in,7/16in
Cuts Material Types
Wood
Bit Type
Screw-Point Paddle
Tip Finish
Machined

Description

Screw Point Spade Drill Bit,16in,7/16in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.