Screw Point Spade Drill Bit, 6in, 3/4in
Mfr # CDSP-637
Zoro # G112529991
product price: $3.19
/eaSold in multiples of 4 for $12.76
Key Features
Overall Length
8.465 in
Bit Type
Screw-Point Paddle
Overall Width
1.85 in
Drilling Depth
6 in
Tip Finish
Machined
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CDSP-637
Zoro #
G112529991
UPC #
697099367154
Country of Origin
China
Dimensions
Overall Length
8.465 in
Overall Width
1.85 in
Drilling Depth
6 in
Details
Item
Screw Point Spade Drill Bit,6in,3/4in
Bit Type
Screw-Point Paddle
Tip Finish
Machined
Cuts Material Types
Wood
Description
Screw Point Spade Drill Bit,6in,3/4in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.