Zoro Homepage

Self Feed Drill Bit, 5in, 1 3/4in

  • Mfr # CDSF-557

  • Zoro # G012529657


product price: $24.79
/ea

Key Features

Cuts Material Types
Wood
Overall Width
1.75 in
Overall Length
5 in
Maximum Drilling Depth
4 in
Tip Finish
Machined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDSF-557
Zoro #
G012529657
UPC #
697099368502
Country of Origin
China

Dimensions

Overall Width
1.75 in
Overall Length
5 in
Maximum Drilling Depth
4 in

Details

Item
Self Feed Drill Bit,5in,1 3/4in
Cuts Material Types
Wood
Tip Finish
Machined

Description

Self Feed Drill Bit,5in,1 3/4in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.