Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ship Auger Drill Bit, 18in, 3/8in

  • Mfr # CDSH-1821

  • Zoro # G012529695


product price: $19.99
/ea

Key Features

Overall Length
18 in
Cuts Material Types
Wood
Tip Finish
Machined
Bit Type
Ship Auger
Drilling Depth
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDSH-1821
Zoro #
G012529695
UPC #
697099368359
Country of Origin
China

Dimensions

Overall Length
18 in
Drilling Depth
17 in

Details

Item
Ship Auger Drill Bit,18in,3/8in
Cuts Material Types
Wood
Tip Finish
Machined
Bit Type
Ship Auger

Description

Ship Auger Drill Bit,18in,3/8in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.