Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sl 1/4X4 Impact Screwdriver

  • Mfr # CIMSDSL

  • Zoro # G312485738


product price: $21.15
/ea

Key Features

Material
Alloy Steel
Blade Length
4 in
Tip Style
Slotted
Length
8.5 in
Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIMSDSL
Zoro #
G312485738
UPC #
037103351760
Country of Origin
Taiwan, Province of China

Dimensions

Blade Length
4 in
Length
8.5 in
Size
1/4 in
Tip Thickness
0.245 in

Details

Item
Sl 1/4X4 Impact Screwdriver
Material
Alloy Steel
Tip Style
Slotted
Handle Style
Tri-Lobe
Finish
Black Nickel Chrome
Insulated
No

Description

Sl 1/4X4 Impact Screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.