Zoro Homepage

50 Piece 1/4" and 3/8" Drive 6 & 12 Point SAE/Metric Mechanics Tool Set

  • Mfr # CSWS13C

  • Zoro # G301209215


product price: $49.99
/ea

Key Features

Drive Size
1/4 in 3/8 in
Number of Pieces
50
Finish
Full Polish Chrome
Includes
Ratchet Spinner Handle Extension Adapter 10 1/4 Drive SAE Sockets 10 1/4 Drive Metric Sockets 9 3/8 Drive SAE Sockets 10 3/8 Drive Metric Sockets 2 Spark Plug Sockets Bit Adapter 4 Bits
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSWS13C
Zoro #
G301209215
UPC #
037103342317
Country of Origin
Viet Nam

Dimensions

Drive Size
1/4 in 3/8 in

Details

Item
Socket Set,50Pc,1/4" And 3/8"
Number of Pieces
50
Finish
Full Polish Chrome
Includes
Ratchet Spinner Handle Extension Adapter 10 1/4 Drive SAE Sockets 10 1/4 Drive Metric Sockets 9 3/8 Drive SAE Sockets 10 3/8 Drive Metric Sockets 2 Spark Plug Sockets Bit Adapter 4 Bits
Material
Alloy Steel

Description

Socket Set,50Pc,1/4 In. And 3/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.