Solid Auger Drill Bit, 13in, 7/16in
Mfr # CDAG-1325
Zoro # G112529724
product price: $10.89
/eaKey Features
Overall Length
13 in
Cuts Material Types
Wood
Bit Type
Solid Auger
Tip Finish
Machined
Drilling Depth
12 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDAG-1325
Zoro #
G112529724
UPC #
697099347804
Country of Origin
China
Dimensions
Overall Length
13 in
Drilling Depth
12 in
Details
Item
Solid Auger Drill Bit,13in,7/16in
Cuts Material Types
Wood
Bit Type
Solid Auger
Tip Finish
Machined
Description
Solid Auger Drill Bit,13in,7/16in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.