Zoro Homepage

Solid Auger Drill Bit, 13in, 7/8in

  • Mfr # CDAG-1341

  • Zoro # G112529762


product price: $13.29
/ea

Key Features

Overall Length
13 in
Cuts Material Types
Wood
Tip Finish
Machined
Bit Type
Solid Auger
Drilling Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDAG-1341
Zoro #
G112529762
UPC #
697099364894
Country of Origin
China

Dimensions

Overall Length
13 in
Drilling Depth
12 in

Details

Item
Solid Auger Drill Bit,13in,7/8in
Cuts Material Types
Wood
Tip Finish
Machined
Bit Type
Solid Auger

Description

Solid Auger Drill Bit,13in,7/8in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.