Zoro Homepage

Solid Auger Drill Bit, 17in, 1 3/8in

  • Mfr # CDAG-1751

  • Zoro # G012529848


product price: $28.79
/ea

Key Features

Overall Length
17.5 in
Overall Width
1.375 in
Cuts Material Types
Wood
Drilling Depth
16.5 in
Bit Type
Solid Auger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDAG-1751
Zoro #
G012529848
UPC #
697099368663
Country of Origin
China

Dimensions

Overall Length
17.5 in
Overall Width
1.375 in
Drilling Depth
16.5 in

Details

Item
Solid Auger Drill Bit,17in,1 3/8in
Cuts Material Types
Wood
Bit Type
Solid Auger
Tip Finish
Machined

Description

Solid Auger Drill Bit,17in,1 3/8in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.