Zoro Homepage

Solid Auger Drill Bit, 7.5in, 13/16in

  • Mfr # CDAG-7539

  • Zoro # G012529787


product price: $9.49
/ea

Key Features

Overall Length
7.5 in
Drilling Depth
6 in
Bit Type
Solid Auger
Tip Finish
Machined
Cuts Material Types
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDAG-7539
Zoro #
G012529787
UPC #
697099368335
Country of Origin
China

Dimensions

Overall Length
7.5 in
Drilling Depth
6 in

Details

Item
Solid Auger Drill Bit,7.5in,13/16in
Bit Type
Solid Auger
Tip Finish
Machined
Cuts Material Types
Wood

Description

Solid Auger Drill Bit,7.5in,13/16in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.