Zoro Homepage

Steel Wrecking Bar, 18In

  • Mfr # PB18

  • Zoro # G613780297


product price: $22.39
/ea

Key Features

Tip Finish
Ground
Overall Length
18 in
Material
Alloy Steel
Finish
Powder Paint
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB18
Zoro #
G613780297
UPC #
037103360588
Country of Origin
Viet Nam

Dimensions

Overall Length
18 in
Overall Width
1 in

Details

Item
Steel Wrecking Bar,18In
Tip Finish
Ground
Material
Alloy Steel
Finish
Powder Paint

Description

Steel Wrecking Bar,18In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.