Zoro Homepage

T10 x 2" Torx VORTEX Impact Power Bit

  • Mfr # CAVB2T10-2

  • Zoro # G706620653


product price: $3.99
/ea
Sold in multiples of 4 for $15.96

Key Features

Finish
Black Oxide
Insulated
No
Overall Length
2 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAVB2T10-2
Zoro #
G706620653
UPC #
697099345541
Country of Origin
China

Dimensions

Overall Length
2 in

Details

Item
Bit,Vortex,2" T10
Finish
Black Oxide
Insulated
No
Material
Steel

Description

Bit,Vortex,2 In. T10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.