T15 x 2" Torx VORTEX Impact Power Bit
Mfr # CAVB2T15-2
Zoro # G506620686
product price: $4.15
/eaSold in multiples of 4 for $16.60
Key Features
Finish
Black Oxide
Overall Length
2 in
Material
Steel
Insulated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAVB2T15-2
Zoro #
G506620686
UPC #
697099345558
Country of Origin
China
Dimensions
Overall Length
2 in
Details
Item
Bit,Vortex,2" T15
Finish
Black Oxide
Material
Steel
Insulated
No
Description
Bit,Vortex,2 In. T15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.