Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T25 x 2" Torx VORTEX Impact Power Bit - 2 Pack

  • Mfr # CAVB2T25-2

  • Zoro # G006620704


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Finish
Black Oxide
Overall Length
2 in
Insulated
No
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAVB2T25-2
Zoro #
G006620704
UPC #
697099340249
Country of Origin
China

Dimensions

Overall Length
2 in

Details

Item
Bit,Vortex,2" T25
Finish
Black Oxide
Insulated
No
Material
Steel

Description

Bit,Vortex,2 In. T25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.