Zoro Homepage

1" x 8m/26' P1000 Series SAE/Metric Yellow Clad A30 Blade Power Return Tape Measure

  • Mfr # PHV1048CMEN

  • Zoro # G405687322


product price: $26.39
/ea

Key Features

Blade Material
Steel
Overall Width
4.6 in
Tether Ready
No
Overall Length
7 in
Blade Style
A20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHV1048CMEN
Zoro #
G405687322
UPC #
-
Country of Origin
China

Dimensions

Blade Length
26 ft
Overall Width
4.6 in
Overall Length
7 in

Details

Item
Tape Measurer
Blade Material
Steel
Tether Ready
No
Blade Style
A20

Description

Tape Measurer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.