10" Z2 K9 V-Jaw Dual Material Tongue and Groove Pliers

  • Mfr # RTZ210CGV

  • Zoro # G000829936


product price: $23.65
/ea

Key Features

Material
Alloy Steel
Finish
Polished
Overall Length
10 in
Insulated
No
Jaw Length
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTZ210CGV
Zoro #
G000829936
UPC #
037103338761
Country of Origin
Viet Nam

Dimensions

Overall Length
10 in
Jaw Length
1.25 in
Jaw Width
1.4 in
Handle Length
5.5 in
Jaw Thickness
0.38 in
Overall Width
2.5 in

Details

Item
Tongue and Groove Plier,10" V Jaw Cushi
Material
Alloy Steel
Finish
Polished
Insulated
No
No. of Jaw Positions
8
Type
Tongue & Groove
Wire Crimper
No
Wire Cutter
No
Handle Style
Straight

Description

Tongue and Groove Plier,10 In. V Jaw Cushi

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.