12" Z2 K9 V-Jaw Dual Material Tongue and Groove Pliers

  • Mfr # RTZ212CGV

  • Zoro # G400829956


product price:  $29.89
/ea

Key Features

Wire Cutter
No
Jaw Length
1.8 in
Type
Tongue & Groove
Material
Alloy Steel
Jaw Width
1.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RTZ212CGV
Zoro #
G400829956
UPC #
037103338808
Country of Origin
Viet Nam

Dimensions

Jaw Length
1.8 in
Jaw Width
1.85 in
Overall Length
12 in
Overall Width
2.9 in
Handle Length
6.3 in
Jaw Thickness
0.42 in

Details

Item
Tongue and Groove Plier,12" V Jaw Cushi
Wire Cutter
No
Type
Tongue & Groove
Material
Alloy Steel
Finish
Polished
No. of Jaw Positions
8
Insulated
No
Wire Crimper
No
Handle Style
Straight

Description

Tongue and Groove Plier,12 In. V Jaw Cushi

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.