Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VORTEX Bit Holder 1/4" x 3-1/2"

  • Mfr # CAVBH3

  • Zoro # G906621160


product price: $12.75
/ea

Key Features

Magnetic/Nonmagnetic
Magnetic
Finish
Nickel Silver
Overall Length
3.5 in
Material
Steel
Tip Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAVBH3
Zoro #
G906621160
UPC #
697099351634
Country of Origin
China

Dimensions

Overall Length
3.5 in
Size
1/4 in

Details

Item
Crescent Vortex Bit Holder
Magnetic/Nonmagnetic
Magnetic
Finish
Nickel Silver
Material
Steel
Tip Finish
Black Oxide
Insulated
No

Description

Crescent Vortex Bit Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.