
VORTEX Impact 3/8" Drive Socket Adapter - 25 Pack
Mfr # CAVAD224-25
Zoro # G606625031
product price: $2.95
/eaSold in multiples of 25 for $73.75
Key Features
Size
3/8 in
Overall Length
2 in
Material
Chrome-Molybdenum (Cr-Mo)
Finish
Black Oxide
Insulated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAVAD224-25
Zoro #
G606625031
UPC #
697099348870
Country of Origin
China
Dimensions
Size
3/8 in
Overall Length
2 in
Details
Item
Ct Apex Vortex Adaptor 3/8"
Material
Chrome-Molybdenum (Cr-Mo)
Finish
Black Oxide
Insulated
No
Drive Type
Square
Description
Ct Apex Vortex Adaptor 3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.