Zoro Homepage

10" Shop Shears

  • Mfr # W912

  • Zoro # G3983822


product price: $14.99
/ea

Key Features

Overall Length
10"
Blade Material
Stainless Steel
Handle Style
Offset
Handle Material
Hard Plastic
Tip Shape
Pointed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W912
Zoro #
G3983822
UPC #
037103211279
Country of Origin
China

Dimensions

Overall Length
10"
Length of Cut
4 1/4 in
Length
Blade: 4-1/4", 10.8cm
Blade Length
4 1/4 in
Height
1.1 in
Width
4 in

Details

Blade Material
Stainless Steel
Handle Style
Offset
Handle Material
Hard Plastic
Tip Shape
Pointed
Cutting Edge
Serrated
Item
Shop Shear
Handle Design
Cushion Grip Ring and Enlarged Bow
Features
Strong High Quality Stainless Steel Blades for Corrosion Resistance, Serrated Lower Blade for Better Grip on Materials Being Cut, Cutting Notch on Lower Blade for Rope and Twine, Safety Point, Adjustable Pivot to Change Cutting Tension for Best Feel, Hard Plastic Handles Clean Easily, Lightweight
Left/Right Hand
Right Hand
Handle Color
Black
Primary Application
Multipurpose
Application
Multipurpose
Adjustable
Yes
Hand Orientation
Right-Hand
Includes Cushioned Grip
Yes
Cutting Edge Type
Serrated
Material Application
Multipurpose

Description

Shop Shears, Adjustable Yes, Application Multipurpose, Blade Length 4 1/4 in, Blade Material Stainless Steel, Cutting Edge Type Serrated, Features Safety point, Serrated lower blade for better grip on material neing cut, Strong high quality stainless steel blades, Hand Orientation Right-Hand, Handle Color Black, Handle Design Cushion Grip Ring and Enlarged Bow, Handle Material Hard Plastic, Handle Style Offset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.