Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10" Titanium Coated Offset Left Hand Tradesman Shears

  • Mfr # CW10TL

  • Zoro # G8212516


product price: $15.95
/ea
Sold in multiples of 4 for $63.80

Key Features

Handle Color
Rawhide
Overall Length
10 in
Blade Material
Steel
Handle Material
Glass Filled Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW10TL
Zoro #
G8212516
UPC #
037103333278
Country of Origin
China

Dimensions

Overall Length
10 in

Details

Item
Pro Shear,offset,left-hand,titanium
Handle Color
Rawhide
Blade Material
Steel
Handle Material
Glass Filled Nylon

Description

Shears, Adjustable No, Application Cutting, Blade Finish Titanium Coated, Blade Length 3 3/4 in, Blade Material Steel, Bottom Finger Hole Length Not Applicable, Cutting Action Straight, Cutting Capacity Not Applicable, Cutting Edge Type Smooth, Features Tradesman Utility Shears, Grip Material Glass Filled Nylon, Hand Orientation Left-Hand, Handle Color Rawhide, Handle Design Soft-Grip; Touch-Point Ergonomic, Handle Material Handle Material: Glass Filled Nylon, Handle Style Textured

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.