
11" Heavy-Duty Titanium Coated Single Ring Tradesman Shears
Mfr # CW11TM
Zoro # G8214220
product price: $23.39
/eaKey Features
Handle Material
Glass Filled Nylon
Handle Color
Rawhide
Overall Length
11 in
Blade Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CW11TM
Zoro #
G8214220
UPC #
037103333292
Country of Origin
China
Dimensions
Overall Length
11 in
Details
Item
Pro Shear,hd,sng Ring,tradesman,titanium
Handle Material
Glass Filled Nylon
Handle Color
Rawhide
Blade Material
Steel
Description
Shears, Adjustable No, Application Cutting, Blade Finish Titanium Coated, Blade Length 4 in, Blade Material Steel, Bottom Finger Hole Length Not Applicable, Cutting Action Straight, Cutting Capacity Not Applicable, Cutting Edge Type Partially Serrated, Features Tradesman Utility Shears, Grip Material Glass Filled Nylon, Hand Orientation Ambidextrous, Handle Color Rawhide, Handle Design Soft-Grip; Touch-Point Ergonomic, Handle Material Handle Material: Glass Filled Nylon, Handle Style Textured
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.