1861DSN Shears 8.13 in. Long 2.75 in. Cut Length

  • Mfr # YYAZ-WIS1DSN

  • Zoro # G116338834


product price:  $51.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YYAZ-WIS1DSN
Zoro #
G116338834
UPC #
-
Country of Origin
China

Description

Patented Set-Easy pivot. Attractive, ultra-strong nickel-plated drop-forged carbon steel. Large lower ring for added comfort. Features global Product Type - Scissors. Cut Length - 2 3/4 in. Scissor Length - 8 1/8 in. Tip Type - Pointed. Handle Type - Straight. Scissor Type - Scissor. Material - Carbon Steel. Style - Industrial. Left/Right Hand Use - For left or right hand use. Item Weight - 0.17 lbs.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.