Zoro Homepage

2 Piece Home, Crafting and Sewing Scissor Set

  • Mfr # WHCS2

  • Zoro # G4207183


product price: $14.69
/ea

Key Features

Overall Length
5", 8"
Blade Material
Stainless Steel
Handle Style
Soft Touch
Handle Material
Polypropylene
Tip Shape
Sharp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHCS2
Zoro #
G4207183
UPC #
037103211316
Country of Origin
China

Dimensions

Overall Length
5", 8"
Length of Cut
3 in, 4 3/4 in

Details

Blade Material
Stainless Steel
Handle Style
Soft Touch
Handle Material
Polypropylene
Tip Shape
Sharp
Cutting Edge
Knife
Item
Scissor Set
Application
Multipurpose
Primary Application
Home, Crafting and Sewing
Left/Right Hand
Right Hand
Features
Sharp Points Cut Cleanly Through the Tip, Long Lasting Precision Ground Straight Edges Can be Sharpened, Adjustable Pivot Screw for Best Feel, Soft Touch Handles for Added Comfort, Lightweight
Handle Design
Soft Touch Handles
Handle Color
Red
Adjustable
Yes
Material
Stainless Steel
Hand Orientation
Right-Hand
Cutting Edge Type
Straight

Description

Scissors Set, Adjustable Yes, Application Multipurpose, Blade Material Stainless Steel, Cutting Edge Type Straight, Features Adjustable Pivot Screw, Soft Touch Handles, Hand Orientation Right-Hand, Handle Color Red, Handle Design Soft Touch Handles, Handle Material Plastic, Handle Style Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.