Zoro Homepage

24" Folding Tool

  • Mfr # WF24

  • Zoro # G3547171


product price: $31.45
/ea

Key Features

Overall Length
24 in
Number of Pieces
1
Material
Steel
Features
Commonly used for Folding Channels and Making Long Uniform Bends in Sheet Metal, Constructed of Heavy 16 Gauge Steel that Keeps Folding Channels from Widening and Ensures Precise and Accurate Bends, Ideal for Folding Drive Cleat Channels with 3/8 in Depth to Make Longer Wider Folds in Register Boots, End Caps, Plenums
Safety Latch
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF24
Zoro #
G3547171
UPC #
037103239938
Country of Origin
China

Dimensions

Overall Length
24 in
Folding Depth
3/8 in and 1 in
Overall Length - Sheet Metal Tool
24 in
Depth Marking - Sheet Metal Tools
3/8 in and 1 in Markings
Folding Depth - Maximum
1 in
Folding Depth - Minimum
3/8 in
Width
3.8 in

Details

Item
Folding Tool
Number of Pieces
1
Material
Steel
Features
Commonly used for Folding Channels and Making Long Uniform Bends in Sheet Metal, Constructed of Heavy 16 Gauge Steel that Keeps Folding Channels from Widening and Ensures Precise and Accurate Bends, Ideal for Folding Drive Cleat Channels with 3/8 in Depth to Make Longer Wider Folds in Register Boots, End Caps, Plenums
Safety Latch
No
Max. Capacity - Sheet Metal Tool
24 ga Mild Steel
Item - Sheet Metal Folding Tool
Folding Tool
Metal Gauge
24 and 28 Mild
Sheet Metal Gauge - Maximum
16 ga
Tool Type
Folding Tool
Color
Rawhide

Description

Folding Tool, Tool Type Folding Tool, Folding Depth - Minimum 3/8 in, Folding Depth - Maximum 1 in, Sheet Metal Gauge - Maximum 16 ga, Overall Length 24 in, Features Commonly used for Folding Channels and Making Long Uniform Bends in Sheet Metal, Constructed of Heavy 16 Gauge Steel that Keeps Folding Channels from Widening and Ensures Precise and Accurate Bends, Ideal for Folding Drive Cleat Channels with 3/8 in Depth to Make Longer Wider Folds in Register Boots, End Caps, Plenums

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.