Zoro Homepage

7-1/2" Cable Tie Tensioning Tool

  • Mfr # WT1

  • Zoro # G3530256


product price: $39.15
/ea

Key Features

Item - Cable Tie Tool
Cable Tie Tension Tool
Cable Tie Material
Nylon
Cable Tie Tensile Strength
50 to 120 lb
Cable Tie Width
0.375 in
Tension Adjustment Method - Cable Tie Tool
No Adjustment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT1
Zoro #
G3530256
UPC #
037103240019
Country of Origin
Taiwan, Province of China

Dimensions

Cable Tie Width
0.375 in
Overall Length
7 1/2 in
Tool Length
7 1/2 in
Minimum Cable Tie Width
0.098 in
Maximum Cable Tie Width
0.375 in
Tool Width
4 1/2 in
Tool Height
7 1/2 in

Details

Item - Cable Tie Tool
Cable Tie Tension Tool
Cable Tie Material
Nylon
Cable Tie Tensile Strength
50 to 120 lb
Tension Adjustment Method - Cable Tie Tool
No Adjustment
Handle Type - Cable Tie Tool
Cushion Grip
Cuts Ties
No
Basic Material - Cable Tie Tool
Metal
Handle Type
Cushion Grip
Mechanism
Tension
Item
Cable Tie Tension Tool
Adjustable Tension
No
Duty Rating
Standard Duty
Material of Construction
Steel
Construction
Steel
Tool Style
Cable Tie Tension Tool
Compatible Cable Tie Material
Nylon
Compatible Cable Tie Tensile Strength
50 to 120 lb
Includes Tie Cutter
No
Body Material
Metal
Tension Adjustment Method
No Adjustment

Description

Cable Tie Tension Tool, Compatible Cable Tie Material Nylon, Compatible Cable Tie Tensile Strength 50 to 120 lb, Maximum Cable Tie Width 0.375 in, Minimum Cable Tie Width 0.098 in, Tool Style Cable Tie Tension Tool, Tool Length 7 1/2 in, Tool Height 7 1/2 in, Tool Width 4 1/2 in, Includes Tie Cutter No, Body Material Metal, Handle Type Cushion Grip, Tension Adjustment Method No Adjustment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.