7-1/8" Industrial Inlaid Straight Trimmers
Mfr # 37N
Zoro # G0884235
product price: $25.15
/eaKey Features
Overall Length
7-1/8"
Blade Material
Nickel Plated
Length
Blade: 2-7/8"
Features
Precision Ground Blades for Sharper Cutting Edges and Longer Blade Life, Handle Rings Designed to Comfortably Fit Users Hands
Cutting Action
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37N
Zoro #
G0884235
UPC #
037103223302
Country of Origin
Italy
Dimensions
Overall Length
7-1/8"
Length
Blade: 2-7/8"
Width
3.45 in
Height
0.55 in
Details
Blade Material
Nickel Plated
Item
Industrial Straight Trimmer
Features
Precision Ground Blades for Sharper Cutting Edges and Longer Blade Life, Handle Rings Designed to Comfortably Fit Users Hands
Cutting Action
Straight
Primary Application
Cutting Various Fabrics and Upholstery
Adjustable
Yes
Material
Steel
Handle Color
Black
Description
Shears, Adjustable No, Application Industrial, Multipurpose, Blade Finish Nickel Plated, Blade Length 3 in, Blade Material High Carbon Steel, Bottom Finger Hole Length Not Applicable, Cutting Action Straight, Cutting Capacity Not Applicable, Cutting Edge Type Smooth, Features Industrial Inlaid Shears, Grip Material Metal, Hand Orientation Ambidextrous, Handle Color Black, Handle Design Ergonomic, Handle Material Metal, Handle Style Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.