
8-1/2" Stainless Steel All Purpose Tradesman Shears
Mfr # CW812S
Zoro # G8213100
product price: $11.99
/eaKey Features
Overall Length
8.5 in
Handle Color
Rawhide
Handle Material
Glass Filled Nylon
Blade Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CW812S
Zoro #
G8213100
UPC #
037103333254
Country of Origin
China
Dimensions
Overall Length
8.5 in
Details
Item
Pro Shear,all Purpose,stainless
Handle Color
Rawhide
Handle Material
Glass Filled Nylon
Blade Material
Steel
Description
Shears, Adjustable No, Application Cutting, Blade Finish Titanium Coated, Blade Length 3 1/4 in, Blade Material Steel, Bottom Finger Hole Length Not Applicable, Cutting Action Straight, Cutting Capacity Not Applicable, Cutting Edge Type Smooth, Features All Purpose Tradesman Shears, Grip Material Glass Filled Nylon, Hand Orientation Ambidextrous, Handle Color Rawhide, Handle Design Symmetrical Handle Ring, Handle Material Handle Material: Glass Filled Nylon, Handle Style Smooth
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.