8-1/8" Industrial Bent Trimmers
Mfr # 428N
Zoro # G0771924
product price: $21.49
/eaKey Features
Overall Length
8-1/8"
Blade Material
Steel
Handle Style
Bent
Handle Material
Coated High Carbon Steel
Tip Shape
Pointed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
428N
Zoro #
G0771924
UPC #
037103223357
Country of Origin
Italy
Dimensions
Overall Length
8-1/8"
Length of Cut
3 3/4 in
Length
Blade: 3-3/8", 8.6cm
Blade Length
3 1/2 in
Width
4.2 in
Height
0.55 in
Description
Industrial Shears, Adjustable Yes, Application Industrial, Blade Finish Nickel Plated, Blade Length 3 1/2 in, Blade Material Steel, Cutting Capacity Various, Cutting Edge Type Straight, Features Hot Drop Forged, Hand Orientation Right-Hand, Handle Color Black, Handle Design Ring and Enlarged Bow, Handle Material Metal, Handle Style Offset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.