Zoro Homepage

8" Take Apart Utility Scissors

  • Mfr # W8TA

  • Zoro # G4065862


product price: $15.99
/ea

Key Features

Overall Length
8"
Blade Material
Stainless steel
Handle Style
Straight
Handle Material
Polypropylene
Tip Shape
Pointed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W8TA
Zoro #
G4065862
UPC #
037103211293
Country of Origin
China

Dimensions

Overall Length
8"
Length of Cut
4 in
Length
Blade: 4"
Blade Length
4 in

Details

Blade Material
Stainless steel
Handle Style
Straight
Handle Material
Polypropylene
Tip Shape
Pointed
Cutting Edge
Serrated
Item
Scissors
Left/Right Hand
Right Hand
Adjustable
No
Handle Color
Black
Application
Multipurpose
Primary Application
Multipurpose
Handle Design
Ring and Enlarged Bow
Features
Take Apart Blades For Easy Cleaning, Handles Are Dishwasher Safe, Strong High Quality Blades For Maximum Corrosion Resistance; Lightweight
Cutting Edge Type
Serrated
Material Application
Cardboard, Craft, Fabric, Kitchen, Paper
Hand Orientation
Right-Hand

Description

Scissors, Adjustable No, Application Multi-Purpose, Blade Length 4 in, Blade Material Stainless Steel, Cutting Edge Type Serrated, Features handles are dishwasher safe, Strong high quality stainless steel blades for maximum corrosion resistance, Take apart blades for easy cleaning, Hand Orientation Right-Hand, Handle Color Black, Handle Design Ring and Enlarged Bow, Handle Material Plastic, Handle Style Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.