Zoro Homepage

9-1/4" Industrial Inlaid Shears

  • Mfr # 29N

  • Zoro # G0580520


product price: $30.75
/ea

Key Features

Overall Length
9-1/4"
Blade Material
Nickel Plated
Handle Material
Coated High Carbon Steel
Cutting Edge
Serrated
Length
Blade: 4", 10.2cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29N
Zoro #
G0580520
UPC #
037103223395
Country of Origin
Italy

Dimensions

Overall Length
9-1/4"
Length
Blade: 4", 10.2cm
Width
4.3 in
Height
0.4 in

Details

Blade Material
Nickel Plated
Handle Material
Coated High Carbon Steel
Cutting Edge
Serrated
Item
Shear
Features
Finest Quality Cutlery Steel, Sharper Cutting Edges and a Longer Blade Life from Precision Ground Blades, Tanto Style Serrated Blade
Adjustable
Yes
Primary Application
Professional Dressmaker or Industrial Use
Material
High Carbon Steel
Handle Color
Black

Description

Shear Inddress 9In Benti

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.