Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9-1/4" MetalMaster Bulldog Straight Snips

  • Mfr # M5R

  • Zoro # G3065291


product price: $26.19
/ea

Key Features

Overall Length
9 1/4 in
Number of Pieces
1
Material
Molybdenum Steel Jaw
Cutting Action
Straight
Handle Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5R
Zoro #
G3065291
UPC #
037103580252
Country of Origin
United States

Dimensions

Overall Length
9 1/4 in
Cutting Length
1 in
Maximum Sheet Thickness
16 ga
Blade Length
0.88 in
Width
1.115 in

Details

Item
Aviation Snip
Number of Pieces
1
Material
Molybdenum Steel Jaw
Cutting Action
Straight
Handle Color
Red
Features
Effortless Feed
Safety Latch
Yes
Metal Gauge
16 Mild
Handle Design
Contoured Vinyl Grip
Cutting Edge
Serrated
Cutting Direction
Straight
Handle Material
Steel
Handle Style
Contoured
Material Application
Metal
Cutting Capacity
16 ga (Low Carbon and Rolled Steel)
Grip Material
Plastic
Snip Type
Aviation Snips
Cutting Edge Type
Serrated
Blade Material
Steel
Grip Type
Ergonomic
Spring Assist Handle
Yes
Non-Sparking
No
Cuts Material Types
Low Carbon Rolled Steel

Description

Aviation Snip, Blade Material Steel, Cutting Capacity 16 ga (Low Carbon and Rolled Steel), Cutting Direction Straight, Cutting Edge Type Serrated, Cutting Length 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.