Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9-1/4" MetalMaster Offset Straight and Left Cut Aviation Snips

  • Mfr # M6R

  • Zoro # G3378681


product price: $19.99
/ea

Key Features

Overall Length
9 1/4 in
Number of Pieces
1
Material
Molybdenum Steel Jaw
Cutting Action
Left/Straight
Handle Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6R
Zoro #
G3378681
UPC #
037103583376
Country of Origin
United States

Dimensions

Overall Length
9 1/4 in
Cutting Length
1 1/4 in
Maximum Sheet Thickness
18 ga
Blade Length
1.25 in
Width
1.115 in

Details

Item
Offset Snip
Number of Pieces
1
Material
Molybdenum Steel Jaw
Cutting Action
Left/Straight
Handle Color
Red
Features
Effortless Feed
Handle Design
Non-Slip Grip
Cutting Edge
Serrated
Safety Latch
Yes
Metal Gauge
18 Mild
Includes
Safety latch
Material Application
Metal
Handle Material
Steel
Cutting Capacity
18 ga (Low Carbon and Rolled Steel)
Snip Type
Offset-Handle General Purpose Metal Snips
Cutting Direction
Left, Straight
Handle Style
Contoured
Spring Assist Handle
Yes
Cutting Edge Type
Serrated
Grip Type
Ergonomic
Includes Cushioned Grip
Yes
Grip Material
Plastic
Blade Material
Steel
Non-Sparking
No
Cuts Material Types
Low Carbon Rolled Steel

Description

Offset Snip, Blade Material Steel, Cutting Capacity 18 ga (Low Carbon and Rolled Steel), Cutting Direction Left, Straight, Cutting Edge Type Serrated, Cutting Length 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.