Zoro Homepage

9-3/4" 5-Blade Hand Crimper

  • Mfr # WC5SN

  • Zoro # G3558886


product price: $34.95
/ea

Key Features

Overall Length
9 1/4 in
Material
Forged steel
Handle Color
Red
Features
Compound Action Jaw, Optimal Handle Span for Maximum Power and Comfortable Operating Range
Max. Capacity - Sheet Metal Tool
22 ga Mild Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC5SN
Zoro #
G3558886
UPC #
037103239891
Country of Origin
China

Dimensions

Overall Length
9 1/4 in
Overall Length - Sheet Metal Tool
9 1/4 in
Depth Marking - Sheet Metal Tools
1/4 in Increments
Jaw Depth
1 1/4 in
Depth Marking
No Markings

Details

Item
Sheet Metal Crimper
Material
Forged steel
Handle Color
Red
Features
Compound Action Jaw, Optimal Handle Span for Maximum Power and Comfortable Operating Range
Max. Capacity - Sheet Metal Tool
22 ga Mild Steel
Handle Design
Cushion
Number of Blades
5
Graduation Type
1/4" Increments for Depth
Metal Gauge
22 Mild
Item - Sheet Metal Crimper
Sheet Metal Crimper
Safety Latch
Yes
Compatible Material
Downspouts, Gutters, Metal Pipe
Galvanized Steel Gauge - Maximum
24 ga
Mild Steel Gauge - Maximum
22 ga
Jaw Material
Forged Steel
Includes Safety Latch
Yes
Stainless Steel Gauge - Maximum
26 ga
Grip Style
Standard Cushion
Blade Material
High Carbon Steel

Description

Sheet Metal Crimper, Number of Blades 5, Jaw Depth 1 1/4 in, Depth Marking No Markings, Stainless Steel Gauge - Maximum 26 ga, Mild Steel Gauge - Maximum 22 ga, Galvanized Steel Gauge - Maximum 24 ga, Overall Length 9 1/4 in, Grip Style Standard Cushion, Compatible Material Downspouts, Gutters, Metal Pipe, Features Compound Action Jaw, Optimal Handle Span for Maximum Power and Comfortable Operating Range, Includes Safety Latch Yes, Jaw Material Forged Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.