Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10" Heavy-Duty Titanium Coated Tradesman Shears

  • Mfr # CW10TM

  • Zoro # G8213198


product price: $19.69
/ea

Key Features

Handle Color
Rawhide
Handle Material
Glass Filled Nylon
Blade Material
Steel
Overall Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CW10TM
Zoro #
G8213198
UPC #
037103333285
Country of Origin
China

Dimensions

Overall Length
10 in

Details

Item
Pro Shear,heavy Duty,tradesman,titanium
Handle Color
Rawhide
Handle Material
Glass Filled Nylon
Blade Material
Steel

Description

Shears, Adjustable No, Application Cutting, Blade Finish Titanium Coated, Blade Length 4 in, Blade Material Steel, Bottom Finger Hole Length Not Applicable, Cutting Action Straight, Cutting Capacity Not Applicable, Cutting Edge Type Partially Serrated, Features Tradesman Utility Shears, Grip Material Glass Filled Nylon, Hand Orientation Right-Hand, Handle Color Rawhide, Handle Design Soft-Grip; Touch-Point Ergonomic, Handle Material Handle Material: Glass Filled Nylon, Handle Style Textured

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.